Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1343572 Marathon Special Products Power Distribution Blocks, Splicer Block, 3-P, 200A, Box/Box,
1343572 Marathon Special Products Power Distribution Blocks, Splicer Block, 3-P, 200A, Box/Box,
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Splicer Block, 3-P, 200A, Box/Box,
Specifications
Specifications
| Manufacturer Part Number |
1343572 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Splicer Block, 3-P, 200A, Box/Box, Line & Load: (1)3/0-14AWG, UL1059 |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
3/0-14 AWG |
| Output Wire Range |
3/0-14 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
1.145 lbs |
| Gross Weight |
1.145 lbs |
1343572
Marathon Special Products Power Distribution Blocks