Series Information
| Manufacturer Part Number | 1343585 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | Power Distribution Block, 420A, 3Pole, 600-#2 Line side, 8x #2-#14 Load Side (cu) |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 420 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Screw/Screw |
| Mounting | Panel Mount |
| Line Side Wire Range | 600 kcmil-2 AWG |
| Output Wire Range | 14-2 AWG; 6-2 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CSA, cULus |
| Net Weight | 2.73 lbs |
| Gross Weight | 2.135 lbs |