FC302 Series Information
| Manufacturer Part Number | 134G6975 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | FC302 |
| Family Series | Danfoss Electronics Drives, FC302 Series |
| Description | Drive, AC, 300HP, 575V, 242A, CT, OP FC302N200T7E20H2BGCXXXSXXXXAXBXCXXXX DX, W/LCP102 Keypad & DB Transistor |
| Phase | 3 |
| HP (Constant Torque Rating) | 300 hp |
| Amps (Constant Torque Rating) | 242 A |
| Brake | AC Braking, DC Injection, Dynamic Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Flux Vector |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Frequency | 590 Hz |
| Frame Size | D4H |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 41.3 " |
| Width | 13.8 " |
| Depth | 14.8 " |
| Comments | Automatic motor tuning, built-in RFI filter, graphical keypad included |
| Net Weight | 275 lbs |
| Gross Weight | 275 lbs |