135-202MR
Crompton Instruments Current Transformers, 135 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

135-202MR

Crompton Instruments Current Transformers, 135 Series

135-202MR

Crompton Instruments Current Transformers, 135 Series
Current Transformer, 2000:5 MR,
MFG Item Number
135-202MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 135 Series
Item #
135-202MR
Current Transformer, 2000:5 MR,

135 Series Information


Specifications

Specifications
Manufacturer Part Number 135-202MR
Manufacturer Crompton Instruments
Product Series 135
Family Series Crompton Instruments Current Transformers, 135 Series
Description Current Transformer, 2000:5 MR, 5.75in., Terminal Connection Thru-Hole Mount, Multi
Core Type Solid Core
Aperture Size 5.75 " Dia.
Current Ratio 2,000:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 18 lbs
Gross Weight 18 lbs