135-500
Crompton Instruments Current Transformers, 135 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

135-500

Crompton Instruments Current Transformers, 135 Series

135-500

Crompton Instruments Current Transformers, 135 Series
XFMR, CURRENT, 50:5, 5.75in., LUGS
Item Number
135-500
MFG Item Number
CI-135-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 135 Series
Item #
135-500
XFMR, CURRENT, 50:5, 5.75in., LUGS

135 Series Information


Specifications

Specifications
Manufacturer Part Number CI-135-500
Manufacturer Crompton Instruments
Product Series 135
Family Series Crompton Instruments Current Transformers, 135 Series
Description XFMR, CURRENT, 50:5, 5.75in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 5.75 " Dia.
Current Ratio 50:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 18 lbs
Gross Weight 18 lbs