Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1350B-6502 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 10 In., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 180-264 Vac input, Diffuse Reflective |
| Power Type | AC |
| Max Range | 10 " |
| Voltage | 180-264 VAC |
| Nominal Voltage | 240 VAC |
| Connection Type | 5 Pin Mini |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |