1350B-6512

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1350B-6512 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,10 RNG,230VAC,CBL
MFG Item Number
1350B-6512

1350B-6512 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,10 RNG,230VAC,CBL

MFG Item Number
1350B-6512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1350B-6512
PHOTO SENSOR,DIFFUSE,10 RNG,230VAC,CBL

Series Information

Specifications

Specifications
Manufacturer Part Number 1350B-6512
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton 50 Series Photoelectric Sensor, Right Angle, Sensor distance: 10 In., Body: Noryl, Lens: Nylon encl, Depends on Output Device max AC/DC, 6.6 Ft. 2m Cable, 180-264 Vac input, Diffuse Reflective, 6 Ft. 1.8m
Power Type AC
Max Range 10 "
Voltage 180-264 VAC
Nominal Voltage 240 VAC
Connection Type Cable
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0.5125 lbs
Gross Weight 0.5125 lbs