1350E-6517
Eaton Photoelectric Sensors, ENHANCED 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1350E-6517

Eaton Photoelectric Sensors, ENHANCED 50 Series

1350E-6517

Eaton Photoelectric Sensors, ENHANCED 50 Series
5' DIFFUSE REFLECTIVE,DC,NPN/PNP,CABLE
MFG Item Number
1350E-6517
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1350E-6517
5' DIFFUSE REFLECTIVE,DC,NPN/PNP,CABLE

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1350E-6517
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Enhanced 50 Series Photoelectric Sensor, dist. 5 Ft., 250 mA max DC, Diffuse Reflective, NPN and PNP Open Collector, 250 mA at 40 Vdc, 6.6 Ft. 2m Cable, 10-40 Vdc input, Reverse polarity, short circuit and overload, 6.6 Ft.2m
Power Type DC
Beam Type Infrared
Max Range 60 "
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP/NPN
Max Load Current 0.01 A
Composition Non-Metallic
Protection Rating IP67
Approvals CE, CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
1351E-6517
1351E-6517
Eaton Photoelectric Sensors, ENHANCED 50 Series
1350E-8517
1350E-8517
Eaton Photoelectric Sensors, ENHANCED 50 Series
1351E-8517
1351E-8517
Eaton Photoelectric Sensors, ENHANCED 50 Series