Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1350E-8534 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. 5 Ft., 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 5 Pin Dual Key Micro Pigtail Connector, 12–240 Vdc 24–240 Vac input |
| Power Type | AC, DC |
| Max Range | 60 " |
| Voltage | 12-240 VDC, 24-240 VAC |
| Nominal Voltage | 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Connection Type | 5 Pin Micro |
| Output Type | SPDT Relay |
| Max Load Current | 3 A |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13 |
| Approvals | CE, CSA |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |