Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13515 Brady Labels, B85, CART, RBN, CONT, BLU, 8
13515 Brady Labels, B85, CART, RBN, CONT, BLU, 8
This item cannot be canceled or returned
Description
B85, CART, RBN, CONT, BLU, 8
Specifications
Specifications
| Manufacturer Part Number |
13515 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
BBP85 Series R10000 Printer Ribbon, Roll of 200', Blue, 8.8 W |
| Background Color |
Blue |
| Special Properties |
Scratch, and Solvent-Resistant |
| Label Width |
8.8 " |
| Recommended Printer(s) |
BBP85 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0894 lbs |