Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 135 Series
1351704CH
Marathon Special Products Power Distribution Blocks, 135 Series
Distribution Block, 1-P, 950A, Bx/Bx
MFG Item Number
1351704CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, 135 Series
Distribution Block, 1-P, 950A, Bx/Bx
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1351704CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
135 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 135 Series |
| Description |
Distribution Block, 1-P, 950A, Bx/Bx Line: (2)750MCM-1/0, Load: (10) 2/0-14AWG, w/Protective Cover |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
950 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
10 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
750 kcmil-1/0 AWG |
| Output Wire Range |
2/0-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1351704CH
Marathon Special Products Power Distribution Blocks, 135 Series