Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1351B-6502 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,24 RNG,230VAC,CONN
MFG Item Number
1351B-6502
1351B-6502 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,24 RNG,230VAC,CONN
MFG Item Number
1351B-6502
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
PHOTO SENSOR,DIFFUSE,24 RNG,230VAC,CONN
Specifications
Specifications
Manufacturer Part Number
1351B-6502
Manufacturer
Eaton
Family Series
Eaton Photoelectric Sensors
Description
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 24 In., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 180-264 Vac input, Diffuse Reflective
Power Type
AC
Max Range
24 "
Voltage
180-264 VAC
Nominal Voltage
240 VAC
Connection Type
5 Pin Mini
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
1351B-6502
Eaton Photoelectric Sensors