1351B-6511
Eaton Photoelectric Sensors, 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1351B-6511 Eaton Photoelectric Sensors, 50 Series, PHOTO SENSOR,DIFFUSE,24 RNG,115VAC,CBL

MFG Item Number
1351B-6511

1351B-6511 Eaton Photoelectric Sensors, 50 Series, PHOTO SENSOR,DIFFUSE,24 RNG,115VAC,CBL

MFG Item Number
1351B-6511
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 50 Series
Item #
1351B-6511
PHOTO SENSOR,DIFFUSE,24 RNG,115VAC,CBL

50 Series Information

  • .83~70 ft. Sensing Range
  • 90~132 VAC or 10~30 VDC
  • 2, 4, or 5 Wire
  • SPDT Relay Output
  • UL Listed; CSA Certified
Cutler‑Hammer® 50 Series photoelectric sensors from Eaton's electrical business offer flexibility, durability, and high optical performance in a cost‑effective self‑contained package. Choose from four output device modules, four logic function modules, five sensing modes, and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules. Sensors are available in thru‑beam, reflex, polarized reflex, diffuse reflective, and fiber optic sensing modes. Each sensor features a built‑in swivel bracket for easy mounting and to allow precise adjustment of the sensor alignment.

Specifications

Specifications
Manufacturer Part Number 1351B-6511
Manufacturer Eaton
Product Series 50
Family Series Eaton Photoelectric Sensors, 50 Series
Description Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 24 In., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 6.6 Ft. 2m Cable, 90-132 Vac input, Diffuse Reflective, 6 Ft. 1.8m
Power Type AC
Beam Type Infrared
Max Range 24 "
Voltage 115 VAC
Nominal Voltage 120 VAC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type Variable
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs