1351BS1093

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1351BS1093 Eaton Photoelectric Sensors, 1351B-6511 W/12' CBL+8532B+8251B
MFG Item Number
1351BS1093

1351BS1093 Eaton Photoelectric Sensors, 1351B-6511 W/12' CBL+8532B+8251B

MFG Item Number
1351BS1093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1351BS1093
1351B-6511 W/12' CBL+8532B+8251B

Series Information

Specifications

Specifications
Manufacturer Part Number 1351BS1093
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton 50 Series Photoelectric Sensor, Right Angle, Sensor distance: 24 In., Body: Noryl, Lens: Nylon encl, Depends on Output Device max AC/DC, 12 Ft. 3.7m Cable, 90-132 Vac input, Diffuse Reflective, 12 Ft. 3.7m
Power Type AC
Max Range 24 "
Voltage 90-132 VAC
Nominal Voltage 120 VAC
Connection Type Cable
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs