1351BS1093

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1351BS1093 Eaton Photoelectric Sensors, 1351B-6511 W/12' CBL+8532B+8251B
MFG Item Number
1351BS1093

1351BS1093 Eaton Photoelectric Sensors, 1351B-6511 W/12' CBL+8532B+8251B

MFG Item Number
1351BS1093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1351BS1093
1351B-6511 W/12' CBL+8532B+8251B

Series Information

Specifications

Specifications
Manufacturer Part Number 1351BS1093
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton 50 Series Photoelectric Sensor, Right Angle, Sensor distance: 24 In., Body: Noryl, Lens: Nylon encl, Depends on Output Device max AC/DC, 12 Ft. 3.7m Cable, 90-132 Vac input, Diffuse Reflective, 12 Ft. 3.7m
Power Type AC
Max Range 24 "
Voltage 90-132 VAC
Nominal Voltage 120 VAC
Connection Type Cable
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs