1351E-6534
Eaton Photoelectric Sensors, ENHANCED 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1351E-6534 Eaton Photoelectric Sensors, ENHANCED 50 Series, PHOTO SENSOR,DIFFUSE,ACDC,EM REL,PT MICR
MFG Item Number
1351E-6534

1351E-6534 Eaton Photoelectric Sensors, ENHANCED 50 Series, PHOTO SENSOR,DIFFUSE,ACDC,EM REL,PT MICR

MFG Item Number
1351E-6534
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1351E-6534
PHOTO SENSOR,DIFFUSE,ACDC,EM REL,PT MICR

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1351E-6534
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. 10 Ft., 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 5 Pin Dual Key Micro Pigtail Connector, 12–240 Vdc 24–240 Vac input, Diffuse Reflective, 0.5 Ft. .15m
Power Type AC, DC
Beam Type Infrared
Max Range 120 "
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type 5 Pin Micro
Operating Mode Dark On, Light On
Output Type SPDT EM Relay
Composition Non-Metallic
Protection Rating IP67
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
1351E-6514
1351E-6514
Eaton Photoelectric Sensors, ENHANCED 50 Series
1351E-8534
1351E-8534
Eaton Photoelectric Sensors, ENHANCED 50 Series