1353
Thomas & Betts Conduit Mounts, T&B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1353

Thomas & Betts Conduit Mounts, T&B Series

1353

Thomas & Betts Conduit Mounts, T&B Series
3-1/2 - 4IN PIPE SPACER E-GALV IRON
MFG Item Number
1353
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, T&B Series
Item #
1353
3-1/2 - 4IN PIPE SPACER E-GALV IRON

T&B Series Information

Specifications

Specifications
Manufacturer Part Number 1353
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Conduit Mounts, T&B Series
Description Pipe Spacer, Electro-galvanized Malleable Iron, Use with Conduit Sizes of 3-1/2 Inch and 4 Inch for Use with Rigid/IMC Conduit
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Iron
Style One Hole
Rigid Size (in) 4 "
Approvals CSA
Net Weight 0.67 lbs
Gross Weight 0.67 lbs
Alternatives
CB9
CB9
Eaton's Crouse-Hinds series Conduit Mounts
CB10
CB10
Eaton's Crouse-Hinds series Conduit Mounts