13533554
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13533554

Eaton's B-Line series Enclosures

13533554

Eaton's B-Line series Enclosures
TYPE 4X POLYCARBONATE HINGE COVER
MFG Item Number
13533554
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
13533554
TYPE 4X POLYCARBONATE HINGE COVER

Series Information

Specifications

Specifications
Manufacturer Part Number 13533554
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description TYPE 4X POLYCARBONATE HINGE COVER ENCLOSURE, OPAQUE COVER
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 4X
Nominal Height 11 "
Nominal Width 13 "
Nominal Depth 7 "
Net Weight 1 lb
Gross Weight 1 lb