Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1353605CH Marathon Special Products Power Distribution Blocks, 135 Series, Distribution Block, 3-P w/Cover
MFG Item Number
1353605CH
1353605CH Marathon Special Products Power Distribution Blocks, 135 Series, Distribution Block, 3-P w/Cover
MFG Item Number
1353605CH
Description
Power Distribution Blocks, 135 Series
Distribution Block, 3-P w/Cover
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1353605CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
135 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 135 Series |
| Description |
Distribution Block, 3-P w/Cover |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
950 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
600 kcmil-2 AWG |
| Output Wire Range |
350 kcmil-4 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, cUL, UR |
| Net Weight |
7.115 lbs |
| Gross Weight |
7.72 lbs |
1353605CH
Marathon Special Products Power Distribution Blocks, 135 Series