Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BBP85 Series Information
| Manufacturer Part Number | 13544 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP85 |
| Family Series | Brady Labels, BBP85 Series |
| Description | BBP85 Continous Indoor Outdoor Vinyl Labels 4 in W x 50 ft L Black |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | Black |
| Special Properties | Abrasion, and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-180 °F |
| Label Width | 4 " |
| Recommended Printer(s) | BBP85, PowerMark |
| Net Weight | 0 lbs |
| Gross Weight | 0.1328 lbs |