1355A-6503
Eaton Photoelectric Sensors, 55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1355A-6503 Eaton Photoelectric Sensors, 55 Series, PHOTO SENSOR,DIFFUSE,LT OP,ACDC,CONN

MFG Item Number
1355A-6503

1355A-6503 Eaton Photoelectric Sensors, 55 Series, PHOTO SENSOR,DIFFUSE,LT OP,ACDC,CONN

MFG Item Number
1355A-6503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 55 Series
Item #
1355A-6503
PHOTO SENSOR,DIFFUSE,LT OP,ACDC,CONN

55 Series Information

  • .83~100 ft. Sensing Range
  • 20~264 VDC or 10~30 VDC
  • 2, 3, 4, or 5 Wire
  • SPDT Relay Output
  • UL Listed; CSA Certified
Cutler‑Hammer® 55 Series photoelectric sensors are identical to Eaton's 50 Series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost‑effective, self‑contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 amp SPDT relay output for high current switching. Sensors are available in thru‑beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes. Each sensor features a built‑in swivel bracket for easy mounting and to allow precise adjustment of the sensor alignment.

Specifications

Specifications
Manufacturer Part Number 1355A-6503
Manufacturer Eaton
Product Series 55
Family Series Eaton Photoelectric Sensors, 55 Series
Description Eaton Photoelectric Sensor, Diffuse Reflective, 10 in range, Forward Viewing, Light, Output status, Mini, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 3 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac/15-30 Vdc
Power Type AC, DC
Beam Type Infrared
Max Range 10 "
Voltage 15-30 VDC, 20-264 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Connection Type 3 Pin Mini
Operating Mode Light On
Output Type VMOS/NPN
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.42 lbs