1355A-6513
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1355A-6513

Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
In stock
Item Number
1355A-6513
MFG Item Number
1355A-6513
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 55 Series
Item #
1355A-6513
SENSOR

55 Series Information

  • .83~100 ft. Sensing Range
  • 20~264 VDC or 10~30 VDC
  • 2, 3, 4, or 5 Wire
  • SPDT Relay Output
  • UL Listed; CSA Certified
Cutler‑Hammer® 55 Series photoelectric sensors are identical to Eaton's 50 Series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost‑effective, self‑contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 amp SPDT relay output for high current switching. Sensors are available in thru‑beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes. Each sensor features a built‑in swivel bracket for easy mounting and to allow precise adjustment of the sensor alignment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1355A-6513
Item Number 1355A-6513
Manufacturer Cutler Hammer, Div of Eaton
Product Series 55
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
Power Type AC, DC
Beam Type Infrared
Max Range 10 "
Operating Voltage Range 15-30 VDC, 20-264 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Connection Type Cable
Operating Mode Light On
Output Type VMOS/NPN
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved