Series Information
| Manufacturer Part Number | 1355A-6517 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 10 in., 50 mA max DC, NPN and PNP Open Collector, 50 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, Auto reset short circuit, 6 Ft. 1.8m |
| Power Type | DC |
| Beam Type | Infrared |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Operating Mode | Light On |
| Output Type | PNP/NPN |
| Max Load Current | 3 A |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 12, NEMA 13 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |