Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13573 Brady Labels, BBP85 Series, Label Polyester 7in x 50ft WT
13573 Brady Labels, BBP85 Series, Label Polyester 7in x 50ft WT
This item cannot be canceled or returned
Description
Label Polyester 7in x 50ft WT
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- For use in Indoor/Outdoor Applications
Specifications
Specifications
| Manufacturer Part Number |
13573 |
| Manufacturer |
Brady |
| Product Series |
BBP85 |
| Family Series |
Brady Labels, BBP85 Series |
| Description |
BBP85 Low Halide Polyester Labels 7 in W x 50 ft L White |
| Application |
Pipe & Valve Marking |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
White |
| Special Properties |
Abrasion, and Chemical-Resistant |
| Special Environment Type |
Temperature Range: -40-212 °F |
| Label Width |
7 " |
| Recommended Printer(s) |
BBP85, PowerMark |
| Net Weight |
0 lbs |
| Gross Weight |
0.1697 lbs |
13573
Brady Labels, BBP85 Series