Series Information
| Manufacturer Part Number | 1357A-6513 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton 55 Series Photoelectric Sensor, Sensor distance 72 In., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 6.6 Ft. 2m Cable, 20–264 Vac 50/60 Hz or 15–30 Vdc NPN input, Latching short circuit, Diffuse Reflective, 6 Ft. 1.8m |
| Power Type | AC, DC |
| Beam Type | Infrared |
| Voltage | 15-30 VDC, 20-264 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC |
| Connection Type | Cable |
| Operating Mode | Light On |
| Output Type | PNP/NPN |
| Max Load Current | 3 A |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 12, NEMA 13 |
| Approvals | CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |