Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Pumps
13600
Blackburn, a T & B Brand Pumps
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
13600 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Pumps |
| Description |
Electric Hydraulic Pump, Length 6 Inches, Width 8 Inches, Height 16 Inches, Reservoir Volume 104 Cubic Inches 0.45 Gallons, Includes Metal Carrying Case |
| Net Weight |
55.15 lbs |
| Gross Weight |
55.15 lbs |
13600
Blackburn, a T & B Brand Pumps