13621

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13621

Brady Labels, J5000 Series

13621

Brady Labels, J5000 Series
BBP85 PMK SIGN BLANK
MFG Item Number
13621
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, J5000 Series
Item #
13621
BBP85 PMK SIGN BLANK

J5000 Series Information

  • Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
  • Specially Formulated Topcoat
  • Available in 4 Colors

Specifications

Specifications
Manufacturer Part Number 13621
Manufacturer Brady
Product Series J5000
Family Series Brady Labels, J5000 Series
Description Blank Plastic Signs, 4.25 H x 6.25 W, Pack of 10, Yellow
Application General & Industrial
Material Type Plastic
Background Color White
Label Height 4.25 "
Recommended Printer(s) J5000
Net Weight 0.575 lbs
Gross Weight 0.0356 lbs