Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
13812-1000
Cully-Minerallac Fasteners
8X3/4 Fhws Sq Dr Deep Thread
MFG Item Number
13812-1000
This item cannot be canceled or returned
Description
8X3/4 Fhws Sq Dr Deep Thread
Specifications
Specifications
| Manufacturer Part Number |
13812-1000 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8X3/4 Fhws Sq Dr Deep Thread |
| Screw Type |
Wood |
| Bit Type |
Square |
| Size |
8 x 3/4 |
| Bit Size |
#2 |
| Screw Head Type |
Flat Head |
| Color |
Black |
| Material |
Steel |
| Comments |
Deep Thread |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
13812-1000
Cully-Minerallac Fasteners