Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
13828J
Cully-Minerallac Fasteners
8x1-3/4 FHWS SQ DEEP THREAD BL
This item cannot be canceled or returned
Description
8x1-3/4 FHWS SQ DEEP THREAD BL
Specifications
Specifications
| Manufacturer Part Number |
13828J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8x1-3/4 FHWS SQ DEEP THREAD BL |
| Screw Type |
Wood |
| Bit Type |
Square |
| Size |
8 x 1-3/4 |
| Bit Size |
#2 |
| Screw Head Type |
Flat Head |
| Color |
Black |
| Material |
Steel |
| Comments |
Deep Thread |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
13828J
Cully-Minerallac Fasteners