13895229055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13895229055

Pfannenberg Air Conditioners

13895229055

Pfannenberg Air Conditioners
Air Conditioner, Side/Door Mount,
MFG Item Number
13895229055
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
13895229055
Air Conditioner, Side/Door Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 13895229055
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
Description Air Conditioner, Side/Door Mount, N12, Compact, DTI6201C
Capacity 3,412 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 480 VAC
Refrigerant Type R134A
Mounting Wall
NEMA Rating NEMA 12
Approvals CE, cURus, ROHS
Height 37.87 "
Width 9.96 "
Depth 16.14 "
Net Weight 0 lbs
Gross Weight 0 lbs