13896422055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13896422055

Pfannenberg Air Conditioners

13896422055

Pfannenberg Air Conditioners
Integrated Cooling System, 400/460V
MFG Item Number
13896422055
More specs

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
13896422055
Integrated Cooling System, 400/460V

Series Information

Specifications

Specifications
Manufacturer Part Number 13896422055
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
Description Integrated Cooling System, 400/460V AC, Lt Gray (RAL 7035), DTI6401, Multi Controller
Capacity 6,824 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 415 VAC, 480 VAC
Current Rating 2.59 A
Refrigerant Type R134A
Mounting Wall
NEMA Rating NEMA 12
Approvals CE, cURus, EAC
Width 60.5 "
Depth 19.1 "
Net Weight 0.0624 lbs
Gross Weight 168 lbs