Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13900068 Werma Audible Signaling Devices, 139 Series, Multi-t.sounder WM 32 tne
13900068 Werma Audible Signaling Devices, 139 Series, Multi-t.sounder WM 32 tne
This item cannot be canceled or returned
Description
Audible Signaling Devices, 139 Series
Multi-t.sounder WM 32 tne
- 32 Tones
- Adjustable Sound Output to 105 dB
- High Protection Rating IP66
Specifications
Specifications
| Manufacturer Part Number |
13900068 |
| Manufacturer |
Werma |
| Product Series |
139 |
| Family Series |
Werma Audible Signaling Devices, 139 Series |
| Description |
Multi-t.sounder WM 32 tne 115-230VAC RD |
| Nominal Voltage |
120 VAC, 240 VAC |
| Number of Tones |
32 |
| Operating Temperature |
-13-158 °F |
| Approvals |
CE |
| Net Weight |
0.8311 lbs |
| Gross Weight |
0.9634 lbs |
13900068
Werma Audible Signaling Devices, 139 Series