Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
139568 Brady Signs & Signage, B120 10X14 WHT/GN MUSTER POINT SIGN
MFG Item Number
139568

139568 Brady Signs & Signage, B120 10X14 WHT/GN MUSTER POINT SIGN

MFG Item Number
139568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139568
B120 10X14 WHT/GN MUSTER POINT SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 139568
Manufacturer Brady
Family Series Brady Signs & Signage
Description Muster Point Sign, 10 H x 14 W x 0.1 D, Green on White, Fiberglass, Pictogram w/Arrows and Text
Type Fire/Emergency Signs
Background Color White
Legend Muster Point
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs