Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139573

Brady Signs & Signage

139573

Brady Signs & Signage
B401 18X24 WHT/GN MUSTER POINT SIGN
MFG Item Number
139573
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139573
B401 18X24 WHT/GN MUSTER POINT SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 139573
Manufacturer Brady
Family Series Brady Signs & Signage
Description Muster Point Sign, 18 H x 24 W x 0.06 D, Green on White, Polystyrene, Pictogram w/Arrows and Text
Type Fire/Emergency Signs
Background Color White
Legend Muster Point
Material Polystyrene
Language English
Height 24 "
Width 18 "
Net Weight 0.987 lbs
Gross Weight 0.987 lbs