Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
139591 Brady Signs & Signage, B401 18X24 WHT/GN FIRE ASSEMBLY POINT
MFG Item Number
139591

139591 Brady Signs & Signage, B401 18X24 WHT/GN FIRE ASSEMBLY POINT

MFG Item Number
139591
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139591
B401 18X24 WHT/GN FIRE ASSEMBLY POINT

Series Information

Specifications

Specifications
Manufacturer Part Number 139591
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Assembly Point Sign, 18 H x 24 W x 0.06 D, Green on White, Polystyrene, Pictogram w/Arrows and Text
Type Fire/Emergency Signs
Background Color White
Legend Fire Assembly Point
Material Polystyrene
Language English
Height 24 "
Width 18 "
Net Weight 0.987 lbs
Gross Weight 0.987 lbs