Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139592 Brady Signs & Signage, B555 10X14 WHT/GN FIRE ASSEMBLY POINT

MFG Item Number
139592

139592 Brady Signs & Signage, B555 10X14 WHT/GN FIRE ASSEMBLY POINT

MFG Item Number
139592
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139592
B555 10X14 WHT/GN FIRE ASSEMBLY POINT

Series Information

Specifications

Specifications
Manufacturer Part Number 139592
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Assembly Point Sign, 10 H x 14 W x 0.035 D, Green on White, Aluminum, Pictogram w/Arrows and Text
Type Fire/Emergency Signs
Background Color White
Legend Fire Assembly Point
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs