Series Information
| Manufacturer Part Number | 139595 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Emergency Assembly Point Sign, 10 H x 14 W x 0.1 D, Green on White, Fiberglass, Pictogram w/Arrows and Text |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Emergency Assembly Point |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.585 lbs |
| Gross Weight | 0.585 lbs |