Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139604 Brady Signs & Signage, B120,10X14,WHT/GN,EVACUATION ASSEMBLY

MFG Item Number
139604

139604 Brady Signs & Signage, B120,10X14,WHT/GN,EVACUATION ASSEMBLY

MFG Item Number
139604
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139604
B120,10X14,WHT/GN,EVACUATION ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 139604
Manufacturer Brady
Family Series Brady Signs & Signage
Description Evacuation Assembly Point Sign, 10 H x 14 W x 0.1 D, Green on White, Fiberglass, Pictogram w/Arrows and Text
Type Fire/Emergency Signs
Background Color White
Legend Evacuation Assembly Point
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs