Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139608 Brady Signs & Signage, B401 14X20 WHT/GN EVACUATION ASSEMBLY

MFG Item Number
139608

139608 Brady Signs & Signage, B401 14X20 WHT/GN EVACUATION ASSEMBLY

MFG Item Number
139608
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139608
B401 14X20 WHT/GN EVACUATION ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 139608
Manufacturer Brady
Family Series Brady Signs & Signage
Description Evacuation Assembly Point Sign, 14 H x 20 W x 0.06 D, Green on White, Polystyrene, Pictogram w/Arrows and Text
Type Fire/Emergency Signs
Background Color White
Legend Evacuation Assembly Point
Material Polystyrene
Language English
Height 20 "
Width 14 "
Net Weight 0.61 lbs
Gross Weight 0.61 lbs