Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 139614 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Muster Point Sign, 14 H x 20 W x 0.1 D, Green on White, Fiberglass, Text Only |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Muster Point |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 20 " |
| Width | 14 " |
| Net Weight | 1.17 lbs |
| Gross Weight | 1.17 lbs |