Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
139620 Brady Signs & Signage, B555 14X20 WHT/GN MUSTER POINT SIGN
MFG Item Number
139620

139620 Brady Signs & Signage, B555 14X20 WHT/GN MUSTER POINT SIGN

MFG Item Number
139620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139620
B555 14X20 WHT/GN MUSTER POINT SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 139620
Manufacturer Brady
Family Series Brady Signs & Signage
Description Muster Point Sign, 14 H x 20 W x 0.035 D, Green on White, Aluminum, Text Only
Type Fire/Emergency Signs
Background Color White
Legend Muster Point
Material Aluminum
Language English
Height 20 "
Width 14 "
Net Weight 1.08 lbs
Gross Weight 1.08 lbs