Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139621 Brady Signs & Signage, B555 18X24 WHT/GN MUSTER POINT SIGN

MFG Item Number
139621

139621 Brady Signs & Signage, B555 18X24 WHT/GN MUSTER POINT SIGN

MFG Item Number
139621
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139621
B555 18X24 WHT/GN MUSTER POINT SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 139621
Manufacturer Brady
Family Series Brady Signs & Signage
Description Muster Point Sign, 18 H x 24 W x 0.035 D, Green on White, Aluminum, Text Only
Type Fire/Emergency Signs
Background Color White
Legend Muster Point
Material Aluminum
Language English
Height 24 "
Width 18 "
Net Weight 1.666 lbs
Gross Weight 1.666 lbs