Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139648 Brady Signs & Signage, B555 18X24 WHT/GN EMERGENCY ASSEMBLY

MFG Item Number
139648

139648 Brady Signs & Signage, B555 18X24 WHT/GN EMERGENCY ASSEMBLY

MFG Item Number
139648
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139648
B555 18X24 WHT/GN EMERGENCY ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 139648
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Assembly Point Sign, 18 H x 24 W x 0.035 D, Green on White, Aluminum
Type Fire/Emergency Signs
Background Color White
Legend Emergency Assembly Point
Material Aluminum
Language English
Height 24 "
Width 18 "
Net Weight 1.666 lbs
Gross Weight 1.666 lbs