Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
139651 Brady Signs & Signage, B120 18X24 WHT/GN EVACUATION ASSEMBLY
MFG Item Number
139651

139651 Brady Signs & Signage, B120 18X24 WHT/GN EVACUATION ASSEMBLY

MFG Item Number
139651
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139651
B120 18X24 WHT/GN EVACUATION ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 139651
Manufacturer Brady
Family Series Brady Signs & Signage
Description Evacuation Assembly Point Sign, 18 H x 24 W x 0.1 D, Green on White, Fiberglass
Type Fire/Emergency Signs
Background Color White
Legend Evacuation Assembly Point
Material Fiberglass
Material Description Premium
Language English
Height 24 "
Width 18 "
Net Weight 1.805 lbs
Gross Weight 1.805 lbs