Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139658 Brady Signs & Signage, B120 10X14 WHT/GN MUSTER POINT 1 SIGN

MFG Item Number
139658

139658 Brady Signs & Signage, B120 10X14 WHT/GN MUSTER POINT 1 SIGN

MFG Item Number
139658
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139658
B120 10X14 WHT/GN MUSTER POINT 1 SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 139658
Manufacturer Brady
Family Series Brady Signs & Signage
Description Muster Point 1 Sign, 10 H x 14 W x 0.1 D, Green on White, Fiberglass
Type Fire/Emergency Signs
Background Color White
Legend Muster Point 1
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs