Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139674

Brady Signs & Signage

139674

Brady Signs & Signage
B555 14X20 WHT/GN MUSTER POINT 2 SIGN
MFG Item Number
139674
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139674
B555 14X20 WHT/GN MUSTER POINT 2 SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 139674
Manufacturer Brady
Family Series Brady Signs & Signage
Description Muster Point 2 Sign, 14 H x 20 W x 0.035 D, Green on White, Aluminum
Type Fire/Emergency Signs
Background Color White
Legend Muster Point 2
Material Aluminum
Language English
Height 20 "
Width 14 "
Net Weight 1.08 lbs
Gross Weight 1.08 lbs