Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139798

Brady Signs & Signage

139798

Brady Signs & Signage
B595,RED/BLK/WHT,4X6,ILLINOIS FIREARM
MFG Item Number
139798
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139798
B595,RED/BLK/WHT,4X6,ILLINOIS FIREARM

Series Information

Specifications

Specifications
Manufacturer Part Number 139798
Manufacturer Brady
Family Series Brady Signs & Signage
Description Illinois No Firearm Picto Sign, 4 H x 6 W x 0.004 D, Vinyl
Type Firearm Signs
Background Color White
Net Weight 0.005 lbs
Gross Weight 0.032 lbs