Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139812

Brady Labels

139812

Brady Labels
Lbl DANGER Polyester 4in x 6.25in
MFG Item Number
139812
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
139812
Lbl DANGER Polyester 4in x 6.25in

Series Information

Specifications

Specifications
Manufacturer Part Number 139812
Manufacturer Brady
Family Series Brady Labels
Description GlobalMark ToughWash Metal Detectable DANGER Labels 4 x 6.25 BK/RD on WT 100/RL
Finish Matte
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.1716 lbs