Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

139915 Brady Signs & Signage, B450V 12 X 18 IN EYE WASH STATION SIGN

MFG Item Number
139915

139915 Brady Signs & Signage, B450V 12 X 18 IN EYE WASH STATION SIGN

MFG Item Number
139915
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
139915
B450V 12 X 18 IN EYE WASH STATION SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 139915
Manufacturer Brady
Family Series Brady Signs & Signage
Description Eye Wash Station Sign, 12 H x 18 W x 0.055 D, Polyethylene
Type Safety Signs
Background Color White
Legend Eye Wash Station.
Material Plastic
Language English
Height 18 "
Width 12 "
Net Weight 0.7 lbs
Gross Weight 0.7 lbs