13FR050E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13FR050E Ohmite Resistors, 10 Series, RESISTOR, .05 OHM, 3 WATT, RoHS

MFG Item Number
13FR050E

13FR050E Ohmite Resistors, 10 Series, RESISTOR, .05 OHM, 3 WATT, RoHS

MFG Item Number
13FR050E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 10 Series
Item #
13FR050E
RESISTOR, .05 OHM, 3 WATT, RoHS

10 Series Information

  • Ideal for Current Sensing Applications
  • 1% Tolerance Standard, Others Available
  • Fixed Resistance Measuring Point
  • Low Inductance

Specifications

Specifications
Manufacturer Part Number 13FR050E
Manufacturer Ohmite
Product Series 10
Family Series Ohmite Resistors, 10 Series
Description RESISTOR, .05 OHM, 3 WATT, RoHS COMPLIANT
Resistance 0.05 Ohm
Adjustable No
Non-Inductive Yes
Wattage 3 W
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 1,000 V
Operating Temperature -67-527 °F
Tolerance % 1 %
Length 0.57 "
Mounting PC
Comments Two-Terminal
Net Weight 0.0023 lbs
Gross Weight 0.0023 lbs